Shop OCEANSTAR
See all product information
Create Account
TB1323 Oceanstar Bamboo Tea Box
- Mfr # TB1323
- Zoro # G403904216
product price:Â
$
39.95
/ea
Key Features
Features
Lid
Depth
7-1/2 in
Application
Screw, Tea Storage, Small Parts, Craft Supplies
Color
Natural
Overall Width (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB1323
- Zoro #
- G403904216
- UPC #
- 895908001323
- Country of Origin
- China
- Item
- Storage Case
- Features
- Lid
- Application
- Screw, Tea Storage, Small Parts, Craft Supplies
- Color
- Natural
- Material
- Bamboo, Acrylic
Dimensions
- Depth
- 7-1/2 in
- Overall Width (In.)
- 12 in
- Overall Height (In.)
- 3.8 in
Description
Keep your tea collection and assortment organized with the Oceanstar Bamboo Tea box made from 100% bamboo. The practical tea box can also act as storage for an array of items such as crafts, screws, small supplies, and other small collections. Impress your friends and family with this wonderfully crafted tea box for your home or present it as the perfect gift for tea lovers.
-8 equally divided compartments
-Ideal for placing in any room (kitchen, living room, conference rooms, etc)
-Bamboo framed lid with acrylic glass for easy viewing
-Easy to open hinged lid
-Functional and versatile to hold and organize any small accessories or store collections
-Keeps tea fresh
-Easy to clean
-Product dimensions: 12 L x 7.5 W x 3.8 H inches
- Item weight: 3 lbs
Dimensions: Height: 3.8 Depth: 12 Width: 7.5
-8 equally divided compartments
-Ideal for placing in any room (kitchen, living room, conference rooms, etc)
-Bamboo framed lid with acrylic glass for easy viewing
-Easy to open hinged lid
-Functional and versatile to hold and organize any small accessories or store collections
-Keeps tea fresh
-Easy to clean
-Product dimensions: 12 L x 7.5 W x 3.8 H inches
- Item weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.