Shop OCEANSTAR

BSB1774 Bamboo Entryway Storage Bench; Natural - 10 Pair - 42 x 13 x 18.75 in.

  • Mfr # BSB1774
  • Zoro # G804009824

product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSB1774
Zoro #
G804009824
UPC #
895908001774
Country of Origin
Unknown

Description

Coming home to an organized entryway has never been this stress-free! The Oceanstar 10-Pair Bamboo Entryway Storage Bench is a multifunctional designed bench and storage rack. It is made with 100% bamboo for durability and designed to complement any home environment. This entryway bench provides the best solution to organizing shoes, boots, bags, baskets, potted plants and etc. Not only can it be used for storage, but also as a place to sit while putting on shoes to eliminate standing and staggering. This bench has a smooth finish to complement any home decor. Oceanstar 10-Pair Bamboo Entryway Storage Bench works great in entryways, hallways, at the foot of your bedroom, bathroom or as an extra seating in the living room. No matter what size of your home, the Oceanstar 10-Pair Bamboo Entryway Bench helps you stay clutter-free and organized.

Features
  • 2-Tier shelf bamboo bench and storage
  • Eco-friendly, heavy-duty and durable, this entryway bench is made of 100% bamboo
  • Smooth glazed top/side finish and rounded corners
  • Slatted bottom shelf for even air circulation
  • Versatile design for either sitting or storage and suitable to be placed in the entryways, hallways, living room, bedroom, balcony and porch
  • Sturdy solid base supported by six legs and lower shoe racks for stability
  • Easy setup and assembly
  • 10 Pair
Benefits:
  • Contemporary design gives your home a welcoming atmosphere in your entryway.
  • De-cluttering your shoes at your entrance while supporting your guests and yourself as you lace up your shoes.
  • Maximize your storage space; 2-tier shelf for extra storage. Can hold shoes, bags, small plants, toiletries and place items you need on the go.
  • Works great in entryways, hallways, at the foot of your bedroom, bathroom or as extra seating in the living room.
Specifications
  • Color: Natural
  • Material: Bamboo
  • Dimension: 42 in. W x 13 in. D x 18.75 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.