Shop HOMEROOTS
See all product information
Create Account
70in White Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723798
- Zoro # G323439256
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Manufactured Wood
Length
23 in
Width
70 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723798
- Zoro #
- G323439256
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Capacity
- 200
- Stand Type
- Entertainment Center
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Finish
- Unfinished
- Bridge Included
- No
- Hutch Included
- No
Dimensions
- Length
- 23 in
- Width
- 70 in
- Height
- 15.7 in
Description
Experience entertainment right in the comfort of your own home with the 70-inch white wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.00-inch h x 70.00-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.