BRH1248 Spa-Style Bamboo Laundry Hamper

  • Mfr # BRH1248
  • Zoro # G503789072
product price: 
$
178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRH1248
Zoro #
G503789072
UPC #
895908001248
Country of Origin
China

Description

Contemporary design for your bed, bath, or even spa room by adding this laundry hamper to your home décor. This laundry hamper is made out of Bamboo solid wood; it adds durability and elegance to any room and helps keep your room neat and contemporary. This laundry hamper comes constructed with double hinges with hardware and other accessories to assemble. Two hand grips on the side of the hamper make it easy for transport and transfer. This hamper also comes with a canvas liner and two metal rods which make it convenient for carrying clothes to the laundry room without actually movingthe actual hamper. This beautiful hamper is functional while adding class and style to your spa room or any room in the house.
Features:
  • Assembly required. Hamper Size: 25.5"H x 14"D x 20"W.
  • Assemble weight: 22lbs.
  • Rectangular design for contemporary style.
  • Solid wood construction for durability.
  • Hand grips on both sides for portability.
  • Laundry hamper comes with canvas liner and two metal rods.
  • Functional, versatile and stylish.
  • Easy to clean by using a damp cloth.
  • Natural Finish.
  • Item dimensions: 25.5"H x 14"D x 20"W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews