Shop OCEANSTAR DESIGN GROUP

ACR1545B 2-Tier Portable Adjustable Closet Hanger Rod; Black

  • Mfr # ACR1545B
  • Zoro # G504155678

product price: 
$
38.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACR1545B
Zoro #
G504155678
UPC #
895908001545
Country of Origin
China

Description

Instantly double your closet storage space with no hassle at all! Made with metal, the Oceanstar 2-Tier Portable Adjustable Closet Hanger Rod is not only durable but is specifically designed to easily accommodate your closet storage needs. The rods can work in both ways as they are adjustable to your desired height while also expandable if more width is needed. The Oceanstar Closet Hanger Rod can be easily moved and placed on any standard closet rod. Use it at home or for travelling to a hotel to create space. Organizing and creating closet room has never been so easy and effortless. The Oceanstar 2-Tier Adjustable Closet Hanger Rod is the perfect solution to your closet storage problems

Features
  • 2 hangers to hang on any standard closet rod
  • 2 horizontal rods which are both expandable and height adjustable in increments
  • Easy to move and carry around
  • Unique design for efficient storage
  • Easy to store away when not in use
  • Durable and sturdy
  • Hassle free assembly
  • No tools necessary
Benefits
  • Reduces closet clutter
  • Opens up more space in your closet while also organizing your clothing
  • Great for children's closet as the lower level is easily reachable for kids
  • Adds extra storage room when travelling
  • Easily customizable for each individual use
  • Improves and simplifies your closet clutter
  • Ideal as a gift or personal use, in any bed and bath environment
Specifications
  • Assembled Dimensions - 2.3 x 22.5 x 35.5 in.
  • Horizontal rods expands from 22.4 to 36.5 in. wide (2 in. increments)
  • Item Weight - 3 lbs.
  • Material - Metal
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.