Shop STANLEY
See all product information
Create Account
Hardware Rod Closet 6 Foot White S822-098
- Mfr # 2049245
- Zoro # G804171002
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
1.32in
Material
Steel
Color
White
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2049245
- Zoro #
- G804171002
- UPC #
- 886780012743
- Country of Origin
- China
- Material
- Steel
- Color
- White
Dimensions
- Overall Diameter
- 1.32in
- Overall Length
- 6 in
Description
Features
- Used for basic closet storage while adding a decorative touch
- Large diameter offer superior strength and durability
- Can be cut to any size using a hacksaw
- 1.2 mm. thickness
- Meets ANSI/BHMA Grade 1 Strength
- Material - Steel
- Finish - White
- Size - 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.