Shop OCEANSTAR

KS1217 6-Piece Non-Stick Coating knife set with Block Elegant Black

  • Mfr # KS1217
  • Zoro # G503776379

product price: 
$
49.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1217
Zoro #
G503776379
UPC #
895908001217
Country of Origin
China

Description

Colorful design from Oceanstar adds fun to functionality! This 6-piece colorful non-stick coating knife set with hardwood block in elegant black finish from Oceanstar is perfect for basic chopping, dicing, and slicing cheese. The non-stick coating keeps food from clinging to the blade and it is easy to clean. This 6-piece set packs all knives in an elegant black finished hardwood storage block. Cleaning: Recommend manual cleaning with hot soapy water to keep knives in top shape. Limited .
The set includes: 3-inch paring knife, 4-1/2-inch Cheese Knife, 5-inch utility knife, 8-inch slicing knife, 8-inch chef’s knife, and hardwood block.
Features:
-Food slides easily off the nonstick coated blade compared to stainless steel blade.
-Ergonomic handle.
-Colorful design adds fun to functionality.
-High carbon stainless steel material with nonstick coating.
-5-slot block set.
-Hardwood storage block keeps your knives organized, safe, and ready to use.
-Elegant black finish hardwood block.
-Net Weight: 3 lb.
-Gross Weight: 4 lb.
Included in Box:
3-inch paring knife
4-1/2-inch Cheese Knife
5-inch utility knife
8-inch slicing knife
8-inch chef’s knife
Hardwood block
  • Height: 13.25
  • Depth: 5.75
  • Width: 3.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.