KB1354 Oceanstar In-Drawer Bamboo Knife Organizer
- Mfr # KB1354
- Zoro # G903786770
product price:Â
$
39.35
/ea
Key Features
Material
Bamboo
Overall Length
6.1 in
Color
Brown
Number of Slots
11
Height
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB1354
- Zoro #
- G903786770
- UPC #
- 895908001354
- Country of Origin
- China
Dimensions
- Overall Length
- 6.1 in
- Height
- 2.3 in
- Width
- 17 in
Details
- Item
- Knife Tray
- Material
- Bamboo
- Color
- Brown
- Number of Slots
- 11
- Mount Type
- Drawer
Description
Keep all your knives organized, sharp, and ready to use, with the Oceanstar Bamboo Knife Organizer. Made with 100% strong bamboo, the elegant knife organizer is not only durable but also prevents your knives from being damaged or dull. It can hold up to eleven knives. The modern and unique wavy design acts as a divider for the knives and is easy to store and remove them. The Oceanstar Bamboo Knife Organizer will compliment your kitchen countertop or drawer and is also an ideal gift and kitchen accessory for the contemporary lifestyle.
Features:
100% bamboo
Can hold up to 11 knives
Contemporary style
Easy to remove and store knives
Easy to wash and maintain
Dry the knives completely before storage
Dimensions: L 17 x W 6.12 x H 2.25 inches
Item weight: 3 lbs
Benefits
Organizes all your knives and keeps them within reach
Safe & convenient
Prevents clutter
Simplify your kitchen lifestyle
Easy access to all your knives
Adds space to your countertop
Features:
100% bamboo
Can hold up to 11 knives
Contemporary style
Easy to remove and store knives
Easy to wash and maintain
Dry the knives completely before storage
Dimensions: L 17 x W 6.12 x H 2.25 inches
Item weight: 3 lbs
Benefits
Organizes all your knives and keeps them within reach
Safe & convenient
Prevents clutter
Simplify your kitchen lifestyle
Easy access to all your knives
Adds space to your countertop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.