SR1231 Bamboo Shoe Rack - 3 Tier
- Mfr # SR1231
- Zoro # G004023590
product price:Â
$
83.59
/ea
Key Features
Height
20 in
Depth
13 in
Material
Bamboo
Features
Adjustable, Easy to Clean
Capacity
24 shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR1231
- Zoro #
- G004023590
- UPC #
- 895908001231
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Depth
- 13 in
- Width
- 29-1/2 in
Details
- Item
- Shoe Rack
- Material
- Bamboo
- Features
- Adjustable, Easy to Clean
- Capacity
- 24 shoes
- Assembly Required
- Yes
- Holds
- Accessories, Bag, Shoes
- Mounting
- Floor
- Number of Tiers
- 3
Description
Get organized with this Oceanstar two-tier bamboo shoe rack. This adjustable shoe rack features slatted shelves and can up to 12 pairs of adult sized shoes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.