Shop OCEANSTAR

SR1309 Oceanstar 2 Tier Bamboo Shoe Rack

  • Mfr # SR1309
  • Zoro # G204020344

product price: 
$
53.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR1309
Zoro #
G204020344
UPC #
895908001309
Country of Origin
China

Description

Keep your shoes organized with the modern and elegantly designed Oceanstar 2-Tier Bamboo Shoe Rack. The open slat on each tier allows air passage between the shoes to minimize odor from shoes. The shoe rack allows easy transportation with handles on each side. Present the Oceanstar shoe rack as a gift or use for your own home. Its compact size is a perfect fit for any space in and out of the house. The contemporary look and design of the shoe rack will never look out-of-date and compliments any shoe types.
- Can fit up to 6-8 pairs of adult sized shoes
- Material: Carbonized bamboo
- Multifunctional as it can also hold accessories and bags
- Modern and uniquely designed with slatted surface for air circulation
- Soft round edged handles on each side for easy carrying and transportation
- Easy to clean
- Easy to assemble
- Dimensions: 27 L x 10.7 W x 15.5 H (inches)
- Space between each tier: 7.5 inches
- Item Weight: 6 lbs
  • Dimensions:
  • Height: 15.5
  • Depth: 10.7
  • Width: 27
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.