Shop NAHANCO
See all product information
Create Account
17in Clear Middle Heavy Weight Plastic Shirt/Dress Hanger with Swivel Hook, 50PK
- Mfr # 505HU
- Zoro # G916390063
product price:Â
$
24.15
/pk of 50, $0.48/ea
Key Features
Width
17 in
Depth
0.4 in
Height
8.8 in
Material
Plastic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505HU
- Zoro #
- G916390063
- UPC #
- -
- Country of Origin
- United States
- Item
- Hanger
- Material
- Plastic
- Color
- Clear
Dimensions
- Width
- 17 in
- Depth
- 0.4 in
- Height
- 8.8 in
Description
- 17" Clear plastic hanger good for hanging top pieces like shirts, blouses, sweatshirts, jackets, and other light to middle heavy weight garments
- Chrome 360 degree swivel hook
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.