
O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4
Mfr # 7274-FD
Zoro # G4065903
product price: $3.35
/pk 4, $0.84/eaSold in multiples of 3 for $10.05
Key Features
Length
3"
Width
4.7"
Material
Cellulose
Color
Assorted
Pad/Brush Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7274-FD
Zoro #
G4065903
UPC #
53200072742
Country of Origin
United States
Dimensions
Length
3"
Width
4.7"
Thickness
0.6"
Height
3"
Details
Item
Sponges
Material
Cellulose
Color
Assorted
Pad/Brush Shape
Rectangular
Type
Cleaning
Weight
0.149 lbs
Duty Rating
High
Description
From a small counter-top spill to a pile of dishes, Scotch-Brite® ocelo Multi-Purpose sponges are up to the task. These colorful, handy sponges are made from 100% plant-based fibers, and ideal for day-to-day cleaning both inside and outside of the house.
- • Multi-purpose, handy sponges.
- • Safe on non-stick cookware, showers, coolers, and more.
- • Sponges made from 100% plant-based fibers.
- • Color combinations vary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.