Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminium Chainsaw, Cutting/Felling Wedge

  • Mfr # OX 43-0510

  • Zoro # G1627129


product price: $39.89
/ea

Key Features

Overall Length
5 1/2 in
Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge
Head Weight
1.07 lb.
Weight
1.07 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 43-0510
Zoro #
G1627129
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
5 1/2 in
Overall Width
3 15/16 in

Details

Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge
Head Weight
1.07 lb.
Item
Cutting/Felling Wedge
Weight
1.07 lb
Material
Aluminium
Wedge Type
Felling Wedge
Application
Motor Saw

Description

Cutting/Felling Wedge, Application Motor Saw, Features Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Weight 1.07 lb, Material Aluminium, Overall Length 5 1/2 in, Overall Width 3 15/16 in, Wedge Type Felling Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.