Zoro Homepage

Aluminium Hookaroon, 27.5"

  • Mfr # OX 172 A-0700

  • Zoro # G1627217


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
700mm
Head Material
Aluminium
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
Handle
Plastic Grip
Head Weight
1.28 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 172 A-0700
Zoro #
G1627217
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
700mm

Details

Head Material
Aluminium
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
Handle
Plastic Grip
Head Weight
1.28 lb.
Item
Aluminium Hookaroon,27.5"
Handle Design
Aluminium

Description

Aluminium Hookaroon,27.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.