Aluminium Massive Wedge, 1050g
Mfr # OX 42-1050
Zoro # G1627363
product price: $48.85
/eaKey Features
Overall Length
10 1/4 in
Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Head Weight
2.31 lb.
Application
Felling Operations Including Frozen Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX 42-1050
Zoro #
G1627363
UPC #
-
Country of Origin
Hungary
Dimensions
Overall Length
10 1/4 in
Overall Width
2 3/8 in
Details
Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Head Weight
2.31 lb.
Item
Wedge
Application
Felling Operations Including Frozen Wood
Material
Aluminium
Wedge Type
Felling Wedge, Splitting Wedge
Weight
2.32 lb
Description
Wedge, Application Felling Operations Including Frozen Wood, Features Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent, Weight 2.32 lb, Material Aluminium, Overall Length 10 1/4 in, Overall Width 2 3/8 in, Wedge Type Felling Wedge, Splitting Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.