Zoro Homepage

Aluminium Massive Wedge, 1.125 lb.

  • Mfr # OX 42-0850

  • Zoro # G1627293


product price: $39.79
/ea

Key Features

Overall Length
10 7/16 in
Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Head Weight
1.87 lb.
Application
Felling Operations Including Frozen Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 42-0850
Zoro #
G1627293
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
10 7/16 in
Overall Width
2 3/16 in

Details

Head Material
Aluminium
Features
Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
Head Weight
1.87 lb.
Item
Wedge
Application
Felling Operations Including Frozen Wood
Weight
1.87 lb
Wedge Type
Felling Wedge, Splitting Wedge
Material
Aluminium

Description

Wedge, Application Felling Operations Including Frozen Wood, Features Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent, Weight 1.87 lb, Material Aluminium, Overall Length 10 7/16 in, Overall Width 2 3/16 in, Wedge Type Felling Wedge, Splitting Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.