Zoro Homepage

Aluminium Turning Hook, 6"

  • Mfr # OX 59-1500

  • Zoro # G1627269


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Handle Length
57-1/2"
Overall Length
61-7/16"
Head Material
Aluminium
Features
Ideal For Turning Of Log Parts and Whole Tree Trunks, Especially Suitable For Large Dimension Timber, with Robust Steel Hook For Firm Grip, Non-Slip Due To Additional Bent Tip, Functional and Robust, Firm Grip Due to Additional Rubber Handle
Handle
Firm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 59-1500
Zoro #
G1627269
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
57-1/2"
Overall Length
61-7/16"

Details

Head Material
Aluminium
Features
Ideal For Turning Of Log Parts and Whole Tree Trunks, Especially Suitable For Large Dimension Timber, with Robust Steel Hook For Firm Grip, Non-Slip Due To Additional Bent Tip, Functional and Robust, Firm Grip Due to Additional Rubber Handle
Handle
Firm Grip
Item
Aluminium Turning Hook,6"

Description

This Ochsenkopf 6" Aluminium Turning Hook is a versatile tool for turning of log parts and whole tree trunks. The sturdy steel hook provides a firm grip on logs, allowing you to work safely and efficiently. This turning hook has an additional bent tip, which makes it ideal for working with large dimension timber. With its rubber handle, the tool provides a non-slip grip that gives you better control over your project. The aluminium head will not bend or break easily during use. The Ochsenkopf 6" Aluminium Turning Hook is the practical tool that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.