Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenters Hatchet

  • Mfr # OX 345 H-1102

  • Zoro # G1627381


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
15 1/2 in
Overall Length
390mm
Features
Double-Sided Cutting Edge, With High-Quality Handle
Head Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 345 H-1102
Zoro #
G1627381
UPC #
-
Country of Origin
Austria

Dimensions

Handle Length
15 1/2 in
Overall Length
390mm
Blade Width
120 mm

Details

Handle Material
Wood
Features
Double-Sided Cutting Edge, With High-Quality Handle
Head Weight
2.4 lb
Cutting Edge
4-3/4"
Item
Carpenters Hatchet
Handle Design
Hickory
Head Color
Blue
Axe Type
Hatchet
Handle Style
Straight
Poll Style
Claw
Replaceable Handle
Yes

Description

This Ochsenkopf OX 345 H-1102 Carpenters Hatchet is the ideal tool for chopping, cutting and splitting. It has a nail-claw on one side of the blade, which can be used to pull nails out of boards. With its forged nail-claw, this hatchet is great for pulling nails out of wooden boards. The double-sided blade features a fine polished edge on one side and a rough back on the other. It has an overall length of 390mm and a 4 3/4" cutting edge. This Ochsenkopf Carpenters Hatchet will make your next project easy to complete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.