Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champion Axe

  • Mfr # OX 440 H-2708

  • Zoro # G1627311


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
31 1/2 in
Overall Length
800mm
Head Material
Steel
Features
High-Quality Leather Blade-Protection, Triple Safety Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 440 H-2708
Zoro #
G1627311
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
31 1/2 in
Overall Length
800mm
Blade Width
190 mm

Details

Handle Material
Wood
Head Material
Steel
Features
High-Quality Leather Blade-Protection, Triple Safety Wedge
Includes
Leather Pouch
Head Weight
5.3 lb
Cutting Edge
7-1/2"
Item
Champion Axe
Handle Design
Hickory
Blade Material
Steel
Replaceable Handle
Yes
Standards
DIN 7287: A
Axe Type
Axe
Sheath Material
Leather
Non-Magnetic
No
Includes Sheath
Yes

Description

Champion Axe, Axe Type Axe, Blade Material Steel, Blade Width 190 mm, Handle Length 31 1/2 in, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.