Zoro Homepage

European Axe, 1250g

  • Mfr # OX 209 E-1252

  • Zoro # G1627488


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Handle Material
Ash Wood
Handle Length
27 1/2 in
Overall Length
700mm
Features
Blade Protection, Drop Forged
Head Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 209 E-1252
Zoro #
G1627488
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
27 1/2 in
Overall Length
700mm
Blade Width
120 mm

Details

Handle Material
Ash Wood
Features
Blade Protection, Drop Forged
Head Weight
2.8 lb
Cutting Edge
4-3/4"
Item
European Axe,1250g
Handle Design
Ash
Standards
DIN 7287: A
Replaceable Handle
Yes
Handle Style
Cow Foot Shape
Head Color
Yellow
Includes Hammer Face
No
Axe Type
Axe

Description

If you are looking for a reliable axe, the Ochsenkopf European Axe is the tool to have on hand. The high-quality blade offers superior strength and durability. The European Axe has a polished cutting edge with blade protection, making it ideal for carving and splitting firewoods. This axe can be used universally thanks to its 4-3/4" cutting edge and 2.76 lb head weight. It also features an ash handle design that provides a firm grip during use. If you want to cut through logs with ease, look no further than the Ochsenkopf European Axe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.