Zoro Homepage

Forestry Hatchet, 1000g

  • Mfr # OX 235 E-1002

  • Zoro # G1627637


product price: $64.55
/ea

Key Features

Handle Material
Ash Wood
Handle Length
16 in
Overall Length
410mm
Features
Drop Forged
Head Weight
2.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 235 E-1002
Zoro #
G1627637
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
16 in
Overall Length
410mm
Blade Width
125 mm

Details

Handle Material
Ash Wood
Features
Drop Forged
Head Weight
2.2 lb
Cutting Edge
4-15/16"
Item
Forestry Hatchet,1000g
Handle Design
Ash
Replaceable Handle
Yes
Head Color
Yellow
Handle Style
Cow Foot Shape
Axe Type
Hatchet
Includes Hammer Face
No
Standards
OCH: GS

Description

Forestry Hatchet,1000g, Axe Type Hatchet, Blade Width 125 mm, Handle Length 16 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.