Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forestry Hatchet, 800g

  • Mfr # OX 235 E-0802

  • Zoro # G1627549


product price: $53.75
/ea

Key Features

Handle Material
Ash Wood
Handle Length
15 in
Overall Length
380mm
Features
Drop Forged
Head Weight
1.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 235 E-0802
Zoro #
G1627549
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
15 in
Overall Length
380mm
Blade Width
110 mm

Details

Handle Material
Ash Wood
Features
Drop Forged
Head Weight
1.8 lb
Cutting Edge
4-5/16"
Item
Forestry Hatchet,800g
Handle Design
Ash
Handle Style
Cow Foot Shape
Head Color
Yellow
Axe Type
Hatchet
Standards
OCH: KWF STD GS
Replaceable Handle
Yes
Includes Hammer Face
No

Description

Forestry Hatchet,800g, Axe Type Hatchet, Blade Width 110 mm, Handle Length 15 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.