
Gertl Swiss Pattern w/Plastic Handle
Mfr # OX 252 K-0500
Zoro # G1627503
product price: $44.89
/eaKey Features
Handle Material
Plastic
Overall Length
18 in
Head Material
Steel
Features
Non Slip
Handle
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OX 252 K-0500
Zoro #
G1627503
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 in
Details
Handle Material
Plastic
Head Material
Steel
Features
Non Slip
Handle
Plastic
Head Weight
1.41 lb
Cutting Edge
11-5/8"
Item
Gertl Swiss Pattern w/Plastic Handle
Blade Edge Type
Smooth
Heat Treated
Yes
Handle Color
Black, Yellow
Blade Material
Steel
Grip Type
Ergonomic
Handle Style
Ergonomic
Product Type
Blade
Includes Sheath
No
Blade Design
Curved
Description
Gertl Swiss Pattern w/Plastic Handle, Blade Design Curved, Blade Edge Type Smooth, Blade Material Steel, Grip Type Ergonomic, Handle Color Black, Yellow, Handle Material Plastic, Handle Style Ergonomic, Heat Treated Yes, Includes Sheath No, Overall Length 18 in, Product Type Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.