Hand Hookaroon w/Plastic Handle
Mfr # OX 173 K-0500
Zoro # G1627512
product price: $69.85
/eaKey Features
Overall Length
380mm
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
Handle
Plastic
Head Weight
1.10 lb.
Handle Design
Fibreglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX 173 K-0500
Zoro #
G1627512
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
380mm
Details
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
Handle
Plastic
Head Weight
1.10 lb.
Item
Hand Hookaroon w/Plastic Handle
Handle Design
Fibreglass
Description
If you need to move small tree trunks or pick up lumber, the Ochsenkopf Ox 173 K-0500 Hand Hookaroon is the tool for you. The axe head weighs 1.10 lb and has an overall length of 380mm. The blade has a sharpened edge and a beveled back. The plastic handle ensures that this hand hookaroon will not slip when in use. If you want to get your job done quickly and efficiently, you should consider purchasing the Ochsenkopf Ox 173 K-0500 Hand Hookaroon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.