Hookaroon, Tirol Pattern, Toothed, 1100g
Mfr # OX 171 E-1102
Zoro # G1627652
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1100mm
Features
For Moving and Pulling Tree Trunks, with Additional Toothing for Extra Grip in Frozen Wood
Head Weight
2.43 lb.
Handle Design
Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OX 171 E-1102
Zoro #
G1627652
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
1100mm
Details
Features
For Moving and Pulling Tree Trunks, with Additional Toothing for Extra Grip in Frozen Wood
Head Weight
2.43 lb.
Item
Hookaroon,Tirol Pattern,Toothed,1100g
Handle Design
Ash
Description
Hookaroon,Tirol Pattern,Toothed,1100g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.