
Hookaroon with Hickory Handle, 32"
Mfr # OX 173 H-0580
Zoro # G1627698
product price: $67.99
/eaKey Features
Overall Length
800mm
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
Head Weight
1.10 lb.
Handle Design
Ash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX 173 H-0580
Zoro #
G1627698
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
800mm
Details
Features
Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
Head Weight
1.10 lb.
Item
Hookaroon with Hickory Handle,32"
Handle Design
Ash
Description
Hookaroon with Hickory Handle,32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.