Plastic Felling Wedge, Alaska Type
Mfr # OX 31-0300
Zoro # G1627707
product price: $16.89
/eaKey Features
Overall Length
9 1/16 in
Head Material
Plastic
Features
Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
Head Weight
0.55 lb.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX 31-0300
Zoro #
G1627707
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
9 1/16 in
Overall Width
2 3/4 in
Details
Head Material
Plastic
Features
Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
Head Weight
0.55 lb.
Item
Felling Wedge
Color
Yellow
Material
Polyamide Plastic
Application
Optimum Wedge Effect Even in Frozen Wood
Wedge Type
Felling Wedge
Weight
0.57 lb
Description
Felling Wedge, Application Optimum Wedge Effect Even in Frozen Wood, Color Yellow, Features Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect, Weight 0.57 lb, Material Polyamide Plastic, Overall Length 9 1/16 in, Overall Width 2 3/4 in, Wedge Type Felling Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.