Plastic Felling Wedge, Yukon Type
Mfr # OX 32-0100
Zoro # G1569598
product price: $14.99
/eaKey Features
Overall Length
7 1/16 in
Head Material
Plastic
Features
Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
Head Weight
0.33 lb.
Material
Polyamide Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX 32-0100
Zoro #
G1569598
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
7 1/16 in
Overall Width
2 9/16 in
Details
Head Material
Plastic
Features
Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
Head Weight
0.33 lb.
Item
Felling Wedge
Material
Polyamide Plastic
Application
Frozen wood
Wedge Type
Felling Wedge
Color
Yellow
Weight
0.33 lb
Description
The Ochsenkopf Plastic Felling Wedge is the perfect tool for felling trees. It is made of a plastic material that has been specially designed to resist impacts and remain extremely durable. The axe's head weight is 0.33 lb, and it has an overall length of 180mm. The blade offers optimum wedge effect even in frozen wood, making it a reliable choice for cutting down trees in all weather conditions. The handle is made of high-quality fiberwood, which makes it lightweight and easy to carry around with you on your job site. If you are looking for a durable plastic felling wedge that will stand up to all kinds of impacts, this Ochsenkopf model will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.