Zoro Homepage

Split Quick Axe, Ash, 22.5"

  • Mfr # OX 248 E-1257

  • Zoro # G1627670


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Handle Material
Ash Wood
Handle Length
27 1/2 in
Overall Length
700mm
Features
Little Weight, Long Service Life
Head Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 248 E-1257
Zoro #
G1627670
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
27 1/2 in
Overall Length
700mm
Blade Width
100 mm

Details

Handle Material
Ash Wood
Features
Little Weight, Long Service Life
Head Weight
2.8 lb
Cutting Edge
3-15/16"
Item
Split Quick Axe,Ash,22.5"
Handle Design
Ash
Replaceable Handle
Yes
Axe Type
Axe
Handle Style
Rounded
Standards
DIN 7287: A

Description

Split Quick Axe,Ash,22.5 In., Axe Type Axe, Blade Width 100 mm, Handle Length 27 1/2 in, Handle Material Ash Wood, Handle Style Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.