Zoro Homepage

Turning Hook, Black Forest Pattern

  • Mfr # OX 51-0000

  • Zoro # G1627880


product price: $53.95
/ea

Key Features

Overall Length
400mm
Head Material
Chrome-Vanadium Steel
Features
For moving and pulling tree trunks
Head Weight
3.53 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 51-0000
Zoro #
G1627880
UPC #
04010905051003
Country of Origin
Germany

Dimensions

Overall Length
400mm

Details

Head Material
Chrome-Vanadium Steel
Features
For moving and pulling tree trunks
Head Weight
3.53 lb.
Item
Turning Hook,Black Forest Pattern

Description

Turning Hook,Black Forest Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.