Zoro Homepage

Universal Forestry Axe, Hickory, 2.75 lb.

  • Mfr # OX 20 H-1257

  • Zoro # G1627987


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
27 1/2 in
Overall Length
700mm
Features
Blade Protection, Drop Forged
Head Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 20 H-1257
Zoro #
G1627987
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
27 1/2 in
Overall Length
700mm
Blade Width
120 mm

Details

Handle Material
Wood
Features
Blade Protection, Drop Forged
Head Weight
2.8 lb
Cutting Edge
4-3/4"
Item
Universal Forestry Axe,Hickory,2.75 lb.
Handle Design
Hickory
Replaceable Handle
Yes
Includes Hammer Face
No
Standards
DIN 7287: A
Handle Style
Cow Foot Shape
Axe Type
Forestry Axe

Description

This Ochsenkopf Axe is an indispensable tool for any woodworker or gardener. The fine polished axe head provides a smooth cut and comes with blade protection. The high-quality axe has a blade length of 4-3/4" and weighs 2.76 lb. The cutting edge has been ground into the head, giving you precise control when using it to chop wood or as a wedge in splitting logs. With its hickory handle design, this versatile axe provides superior grip and balance when you are chopping wood or digging in the garden. This Ochsenkopf Axe is a versatile tool that can be used for both your gardening and woodworking needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.