Zoro Homepage

Universal Forestry Axe ROTBAND-PLUS

  • Mfr # OX 620 H-1257

  • Zoro # G1627810


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
27 1/2 in
Overall Length
700mm
Features
High-Quality Handle
Includes
Protective Sleeve; Tapered Collar; Fixing Plate and Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 620 H-1257
Zoro #
G1627810
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
27 1/2 in
Overall Length
700mm
Blade Width
120 mm

Details

Handle Material
Wood
Features
High-Quality Handle
Includes
Protective Sleeve; Tapered Collar; Fixing Plate and Wood Screw
Head Weight
2.8 lb
Cutting Edge
4-3/4"
Item
Universal Forestry Axe ROTBAND-PLUS
Handle Design
Hickory Wood
Standards
DIN 7287: A
Non-Magnetic
No
Axe Type
Forestry Axe
Includes Sheath
Yes
Poll Style
Flat
Replaceable Handle
Yes
Includes Hammer Face
Yes

Description

Universal Forestry Axe ROTBAND-PLUS, Axe Type Forestry Axe, Blade Width 120 mm, Handle Length 27 1/2 in, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.