Zoro Homepage

Wood Splitting Hammer, Professional

  • Mfr # OX 635 H-3009

  • Zoro # G1627969


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
35 1/2 in
Overall Length
900mm
Features
With Handle Join Rotband-Plus, Forged Hammer Head with Turning Nose and Extra Large Striking Face
Head Weight
6.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 635 H-3009
Zoro #
G1627969
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
35 1/2 in
Overall Length
900mm
Blade Width
70 mm

Details

Handle Material
Wood
Features
With Handle Join Rotband-Plus, Forged Hammer Head with Turning Nose and Extra Large Striking Face
Head Weight
6.6 lb
Cutting Edge
2-3/4"
Item
Wood Splitting Hammer,Professional
Handle Design
Hickory
Poll Style
Hammer
Replaceable Handle
Yes
Includes Hammer Face
Yes
Standards
OCH: KWF PRO GS
Head Color
Yellow
Axe Type
Wood Splitting Hammer
Handle Style
Rounded

Description

Wood Splitting Hammer,Professional, Axe Type Wood Splitting Hammer, Blade Width 70 mm, Handle Length 35 1/2 in, Handle Material Wood, Handle Style Rounded, Head Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.