Zoro Homepage

Diverter Valve, Ligature-Resistant

  • Mfr # SP-12-C

  • Zoro # G116296028


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Product Type
Diverter Valve
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-12-C
Zoro #
G116296028
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Connection Size
1/2 in
Overall Height
4 1/8 in

Details

Finish
Chrome-Plated
Material
Brass
Item
Diverter Valve, Ligature-Resistant
Standards
ASME A112.18.1/CSA B125.1
Product Type
Diverter Valve
Connection Type
Copper Tube
Compatible Product Type
Universal
Compatible Series
Universal
Ligature-Resistant
Ligature-Resistant

Description

Diverter Valve, Ligature-Resistant, Connection Size 1/2 in, Copper Tube, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.