Ligature Resistant Ligature Resistant Grab Bar, 24" L, Aluminum, Clear Powder Coated

  • Mfr # SP-3

  • Zoro # G7222817


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Powder Coated
Type
Ligature Resistant
Material
Aluminum
Standards
ADA
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-3
Zoro #
G7222817
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Width
3-1/4"
Height
5-1/4"
Depth
3-5/32
Dia.
1-21/32"
Overall Length
25 in
Depth (In.)
3-5/32
Height (In.)
5-1/4
Bar Length
24"
Bar Diameter
1 5/8 in

Details

Finish
Clear Powder Coated
Type
Ligature Resistant
Material
Aluminum
Standards
ADA
Color
Silver
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Ligature Resistant Grab Bar
Includes
Sloped Flanges
Features
Provides the Most Secure Grip for Patient Support; Center Support Bracket is Included for Grab Bars Longer than 4 ft.
Projection
3 1/4 in
Bar Style
Straight
Bar Material
Aluminum
Resistance Properties
Ligature Resistant
Mount Orientation
Left Hand, Right Hand
Mounting Flange Material
Aluminum
Center to Center Hole Distance
24 in
Includes Mounting Hardware
No
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 24 in, Overall Length 25 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Center to Center Hole Distance 24 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.