Ligature Resistant Ligature Resistant Grab Bar, 48" L, Aluminum, Clear Powder Coated

  • Mfr # SP-3

  • Zoro # G7262026


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Powder Coated
Type
Ligature Resistant
Material
Aluminum
Standards
ADA
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-3
Zoro #
G7262026
UPC #
-
Country of Origin
United States

Dimensions

Length
48"
Width
3-1/4"
Height
5-1/4"
Depth
3-5/32
Dia.
1-21/32"
Height (In.)
5-1/4
Overall Length
49 in
Depth (In.)
3-5/32
Bar Length
48"
Bar Diameter
1 5/8 in

Details

Finish
Clear Powder Coated
Type
Ligature Resistant
Material
Aluminum
Standards
ADA
Color
Silver
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Ligature Resistant Grab Bar
Includes
Sloped Flanges
Features
Provides the Most Secure Grip for Patient Support; Center Support Bracket is Included for Grab Bars Longer than 4 ft.
Bar Style
Straight
Bar Material
Aluminum
Mounting Flange Material
Aluminum
Center to Center Hole Distance
48 in
Resistance Properties
Ligature Resistant
Projection
3 1/4 in
Product Type
Wall Mounted Grab Bar
Includes Mounting Hardware
No
ADA Compliant
Yes
Mount Orientation
Left Hand, Right Hand

Description

Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 48 in, Overall Length 49 in, Weight Capacity 250 lb, ADA Compliant Yes, Center to Center Hole Distance 48 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.