Security Hook, 1 Hook, 1-3/8In D, Satin (Discontinued)
- Mfr # SP-6
- Zoro # G7499222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-6
Zoro #
G7499222
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4-1/4"
Overall Depth
1-3/8"
Overall Width
4-1/4"
Overall Dimensions - H x W x D
4 1/4 in x 4 1/4 in x 1 3/8 in
Base Diameter
3/8 in
Details
Item
Security Hook
Number of Hooks
1
Collection
SP-6
Mounting
Front
Finish
Satin
Material
304 Stainless steel
Ligature Resistant
Yes
Weight Capacity
35 lb.
Features
Antiligature
Product Type
Bathroom Security Hook
Release Point
35 lb
Mounting Style
Front Access
Resistance Properties
Ligature Resistant
Base Shape
Round
Includes Mounting Hardware
No
Style Number - MERCH
Ligature Resistant
Description
Ligature-Resistant Hook, Base Diameter 3/8 in, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 1 3/8 in, Overall Height 4 1/4 in, Overall Width 4 1/4 in, Release Point 35 lb, Includes Mounting Hardware No, Base Shape Round, Features Anti-Ligature, Product Type Bathroom Security Hook, Resistance Properties Ligature Resistant, Style Number - MERCH Ligature Resistant, Weight Capacity 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.