5 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Looped-End, Green, PET
Mfr # 1200SMALL/GREEN
Zoro # G0284897
product price:Â $5.95
/ea
Sold in multiples of 12 for $71.40
Key Features
Headband Size
5 in
Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200SMALL/GREEN
Zoro #
G0284897
UPC #
007036341145
Country of Origin
United States
Dimensions
Headband Size
5 in
Length
30"
Overall Length
30 in
Details
Mop Head Color
Green
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Handle Included
No
For Use With
Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Color
Green
Chemical Resistant
Yes
Ply
4
Connection Type
Quick Change
Material
PET Fiber
Launderable
Yes
Series
1200
End Type
Loop
Dry Weight
16 oz
Features
Chemical Resistant
Description
Wet Mop, Launderable Yes, Dry Weight 16 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.