30 in L String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Looped-End, White, PET, 1200S/WHITE
Mfr # 1200S/WHITE
Zoro # G0284860
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
Key Features
Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200S/WHITE
Zoro #
G0284860
UPC #
007036340445
Country of Origin
United States
Dimensions
Headband Size
5 in
Length
30"
Overall Length
30 in
Details
Mop Head Color
White
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Dry Weight
16 oz
Chemical Resistant
Yes
Handle Included
No
Ply
4
Launderable
Yes
Connection Type
Quick Change
Series
1200
Color
White
Material
PET Fiber
For Use With
Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
End Type
Loop
Features
Chemical Resistant
Description
Wet Mop, Launderable Yes, Dry Weight 16 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.