1200 Series Mop Head, Pet, Large, 5" Headband, Green, 1 PK
Mfr # 1200L/GR
Zoro # G915541350
product price:Â $14.69
/eaKey Features
Mop Type
Wet Mop
Mop Head Color
Green
Headband Size
5 in
Mop Style
Looped End
Mop Head Material
PET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200L/GR
Zoro #
G915541350
UPC #
70363411522
Country of Origin
United States
Dimensions
Headband Size
5 in
Details
Mop Type
Wet Mop
Mop Head Color
Green
Mop Style
Looped End
Mop Head Material
PET
Launderable
Yes
Application
Floor Maintenance
Item
Wet Mop Heads
Description
PET fibers contain material from recycled bottles. Long lasting fibers dry faster than competitive yarns. Made with no synthetic dyes.
- PET fibers contain material from recycled bottles.
- Fibers dry faster than competitive yarns.
- Made with no synthetic dyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.