Zoro Homepage

5 in String Wet Mop, 22 oz Dry Wt, Looped-End, White, PET

  • Mfr # 1200M/WHITE

  • Zoro # G2499372


product price: $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200M/WHITE
Zoro #
G2499372
UPC #
007036340452
Country of Origin
United States

Dimensions

Headband Size
5 in
Length
34"
Overall Length
34 in

Details

Mop Head Color
White
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Ply
4
Launderable
Yes
Dry Weight
22 oz
Handle Included
No
For Use With
Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Series
1200
Connection Type
Quick Change
Features
Chemical Resistant
Chemical Resistant
Yes
End Type
Loop
Color
White
Material
PET Fiber

Description

Wet Mop, Launderable Yes, Dry Weight 22 oz, Color Coding System No, Headband Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.