Zoro Homepage

5 in String Wet Mop, 28 oz Dry Wt, Brown, PET

  • Mfr # 1200L/BROWN

  • Zoro # G2499418


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Headband Size
5 in
Mop Head Color
Brown
Mop Head Material
PET
Handle Material
None
Mop Style
String
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200L/BROWN
Zoro #
G2499418
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5 in
Length
42"

Details

Mop Head Color
Brown
Mop Head Material
PET
Handle Material
None
Mop Style
String
Item
Wet Mop
Dry Weight
28 oz
Chemical Resistant
Yes
Handle Included
No
Launderable
Yes
Ply
4
Series
1200
For Use With
Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
End Type
Loop
Material
PET Fiber
Color
Brown
Connection Type
Quick Change

Description

Wet Mop, Launderable Yes, Dry Weight 28 oz, Color Coding System No, Headband Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.