Zoro Homepage

Auto Window Squeegee, 8in Wide Blade, Heavy-Duty Mesh Sponge Head, 20in Handle

  • Mfr # SQW-8RM

  • Zoro # G915509664


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Handle Material
Metal
Squeegee Blade Material
Heavy-Duty Mesh
Color
Black
Squeegee Blade Width
8 in
Handle Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQW-8RM
Zoro #
G915509664
UPC #
70363751680
Country of Origin
China

Dimensions

Squeegee Blade Width
8 in
Handle Length
20 in

Details

Handle Material
Metal
Squeegee Blade Material
Heavy-Duty Mesh
Color
Black
Item
Squeegees

Description

Clean vehicle windows, mirrors, and other surfaces. 20-inch handle allows you to scrub various places that are hard to reach. Made from long-lasting heavy-duty mesh material for durability. Eight-inch heads, so you can cover lots of surface area quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.