Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUSH, SCRB 10in PLSTC BRST

  • Mfr # 3310

  • Zoro # G310804968


product price: $9.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3310
Zoro #
G310804968
UPC #
749507984856
Country of Origin
Sri Lanka

Description

Narrow hardwood block brush head enables enhanced pressure transfer for more effective scrubbing, brushing, and moving debris. The two threaded handle holes allow you to easily screw in handles and switch the brush orientation to achieve more even bristle wear over time. Built with a strong and durable hardwood block head for use with threaded 1.13-inch diameter handles, which are sold separately. Hardwood Block-Stiff Polypropylene Bristles. Bristle Material: Polypropylene; Brush Length: 10in; Bristle Length: 2in; Bristle Color: Cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.