
EchoFiber Microfiber Loop Mop, Medium, Split Microfiber, Green, 5in Green Headband
Mfr # MWTM-G
Zoro # G715960559
product price: $14.89
/eaKey Features
Headband Size
5 in
Mop Type
Wet Mop
Mop Style
Looped End
Mop Head Color
Green
Mop Head Material
Split Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWTM-G
Zoro #
G715960559
UPC #
70363248111
Country of Origin
China
Dimensions
Headband Size
5 in
Details
Mop Type
Wet Mop
Mop Style
Looped End
Mop Head Color
Green
Mop Head Material
Split Microfiber
Application
Floor Maintenance
Launderable
Yes
Item
Wet Mop Heads
Description
Lightweight and fast-drying, EchoFiber mop heads combine the cleaning power of a split-microfiber pad with the convenience of a standard yarn mop. Standard head design ensures easy integration into traditional mop handle, bucket and wringer systems. Advanced microfiber, loop-end construction, bound by a fabric tail-band on one end and a fabric headband on the other, delivers premium performance, without tangles, snags or breaks, never leaving pieces of itself behind, no matter how old it may be or how many times it's been used. Providing excellent durability and longevity, this mop head also withstands hundreds of launderings with minimal wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.