
Edge Non-Woven Wet Mop Head, Rayon, #16, 1.5in Headband, White
Mfr # BW816
Zoro # G415509539
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Mop Style
Cut End
Headband Size
1.5 in
Mop Head Material
Rayon
Application
Floor Maintenance
Mop Head Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW816
Zoro #
G415509539
UPC #
70363249774
Country of Origin
United States
Dimensions
Headband Size
1.5 in
Details
Mop Style
Cut End
Mop Head Material
Rayon
Application
Floor Maintenance
Mop Head Color
White
Item
Wet Mop Heads
Mop Type
Wet Mop
Launderable
Yes
Description
Rayon yarn offers high absorption and the durability needed to withstand heavy wear. Unique design prevents tangles and snags. Washable for repeated use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.