
Edge Non-Woven Wet Mop Head, Rayon, #24, White
Mfr # BW1224
Zoro # G315509639
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Mop Head Color
White
Mop Style
Cut End
Application
Floor Maintenance
Mop Type
Wet Mop
Mop Head Material
Rayon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW1224
Zoro #
G315509639
UPC #
70363249569
Country of Origin
United States
Details
Mop Head Color
White
Mop Style
Cut End
Application
Floor Maintenance
Item
Wet Mop Heads
Mop Type
Wet Mop
Mop Head Material
Rayon
Launderable
Yes
Description
Rayon yarn offers high absorption and the durability needed to withstand heavy wear. Unique design prevents tangles and snags. Washable for repeated use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.