Zoro Homepage
This item is Discontinued.
Odell Lambswool Duster, 26" Overall Length, Assorted Wool/Handle Color LWD26/UNSL26

Lambswool Duster, 26" Overall Length, Assorted Wool/Handle Color (Discontinued)

  • Mfr # LWD26/UNSL26
  • Zoro # G800001938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWD26/UNSL26
Zoro #
G800001938
UPC #
70363728408
Country of Origin
Australia

Dimensions

Length
26"

Details

Material
Lambswool
Color
Assorted
Net Weight
0.189 lbs

Description

This fluffy lambswool duster attracts dust and traps it until shaken. Let's you gently dust in small and hard to reach spaces. Washable lambswool is safe for most surfaces. Convenient eye hole in the handle can be used to hang it for storage and drying. Comes in assorted colors, chosen at random.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.