Zoro Homepage

Mop Head, PET, Medium, 5in Headband, Green

  • Mfr # 1200M/GR

  • Zoro # G515509606


product price: $15.15
/ea

Key Features

Headband Size
5 in
Launderable
Yes
Application
Floor Maintenance
Mop Head Color
Green
Mop Head Material
PET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200M/GR
Zoro #
G515509606
UPC #
70363411386
Country of Origin
United States

Dimensions

Headband Size
5 in

Details

Launderable
Yes
Application
Floor Maintenance
Mop Head Color
Green
Mop Head Material
PET
Item
Wet Mop Heads
Mop Style
Looped End
Mop Type
Wet Mop

Description

PET fibers contain material from recycled bottles. Long lasting fibers dry faster than competitive yarns. Made with no synthetic dyes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.