Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Odell Polypropylene Push Broom Head, 3" Maroon Bristles, 24" Brush MP24

Polypropylene Push Broom Head, 3" Maroon Bristles, 24" Brush (Discontinued)

  • Mfr # MP24
  • Zoro # G603467641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP24
Zoro #
G603467641
UPC #
70363334784
Country of Origin
United States

Dimensions

Length
24"

Details

Color
Maroon
Material
Polypropylene
Weight
2 lbs

Description

Tackle heavy-duty sweeping tasks with this floor brush head. Its washable bristles are made of polypropylene for holding up to vigorous sweeping and sliding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.